KM 22

COMPARE

KM 22

Description
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK

SKF

Part # KM 22

BDI # 1419593

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Outside Diameter - Millimeter: 145
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : In stock
Loading Price
QTY
KMTA 22

COMPARE

KMTA 22

Description
KMTA 22 BRG LOCKNUT

SKF

Part # KMTA 22

BDI # 1269203

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMFE 22

COMPARE

KMFE 22

Description
KMFE 22 BRG LOCKNUT

SKF

Part # KMFE 22

BDI # 1417268

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Outside Diameter - Millimeter: 145
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.846
Nominal Thickness - Millimeter: 21.5

Price Inventory : Available to order
Loading Price
QTY
KMT 22

COMPARE

KMT 22

Description
KMT 22 BRG LOCKNUT

SKF

Part # KMT 22

BDI # 1421650

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Outside Diameter - Millimeter: 145
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY