KM 5

COMPARE

KM 5

Description
KM 5 BRG LOCKNUT ; 38MM OD 7MM NOMINAL THK 10EA/PAK

SKF

Part # KM 5

BDI # 1422122

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KMTA 5

COMPARE

KMTA 5

Description
KMTA 5 BRG LOCKNUT ; 42MM OD 20MM NOMINAL THK

SKF

Part # KMTA 5

BDI # 1421657

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMK 5

COMPARE

KMK 5

Description
KMK 5 BRG LOCKNUT

SKF

Part # KMK 5

BDI # 1416850

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KMT 5

COMPARE

KMT 5

Description
KMT 5 BRG LOCKNUT ; M25X1.5MM THREAD 44MM OD

SKF

Part # KMT 5

BDI # 1421708

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Outside Diameter - Millimeter: 44
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMD 5

COMPARE

KMD 5

Description
KMD 5 BRG LOCKNUT ; POR

SKF

Part # KMD 5

BDI # 24753932

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY