NU 2222 ECP/P5VQ3751
Description
NU 2222 ECP/P5VQ3751 CYLINDRICAL RLR BRG
Part # NU 2222 ECP/P5VQ3751
BDI # 1305254
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1028 M/P53
Description
NU 1028 M/P53 CYLINDRICAL ROLLER BEARING ; POR MTO NR/PRICE ON REQUEST
Part # NU 1028 M/P53
BDI # 24528822
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1036 MLS/P54VQ015
Description
NU 1036 MLS/P54VQ015 CYLINDRICAL RLR BRG
Part # NU 1036 MLS/P54VQ015
BDI # 1305155
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 319 ECP/P5VQ3751
Description
NU 319 ECP/P5VQ3751 CYLINDRICAL RLR BRG
Part # NU 319 ECP/P5VQ3751
BDI # 1305374
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No