NU 222 ECML/P64VA301
Description
NU 222 ECML/P64VA301 CYLINDRICAL RLR BRG ; 110MMX200MMX38MM SINGLE ROW
Part # NU 222 ECML/P64VA301
BDI # 1305250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No