NNF 5048 ADA-2LSV
Description
NNF 5048 ADA-2LSV CYLINDRICAL RLR BRNG ; 9.449" ID 14.173" OD 6.299" WD
Part # NNF 5048 ADA-2LSV
BDI # 1305109
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Modified Internal Design | Seals on Both Sides | Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNCF 5052 CV/L4BC3DR
Description
NNCF 5052 CV/L4BC3DR CYLINDRICAL RLR BRG
Part # NNCF 5052 CV/L4BC3DR
BDI # 22783061
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNCF 5044 V/L4BC3DR
Description
NNCF 5044 V/L4BC3DR CYLINDRICAL RLR BRG
Part # NNCF 5044 V/L4BC3DR
BDI # 22782899
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNF 5040 ADA-2LSV
Description
NNF 5040 ADA-2LSV CYL ROLLER BRG
Part # NNF 5040 ADA-2LSV
BDI # 1305108
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Modified Internal Design | Seals on Both Sides | Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566541
Number of Rows of Rollers:
Quadruple Row