Page 1 of 3

Next

Compare
NUKR 35 XA

COMPARE

NUKR 35 XA

Description
NUKR 35 XA CAM FOLLOWER BRG

SKF

Part # NUKR 35 XA

BDI # 1423226

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PP CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # KRV 35 PP

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
PWKR 35.2RS

COMPARE

PWKR 35.2RS

Description
PWKR 35.2RS NEEDLE ROLLER BEARING

SKF

Part # PWKR 35.2RS

BDI # 1305774

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A CAM FOLLOWER BRG ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRVE 35 PPA

COMPARE

KRVE 35 PPA

Description
KRVE 35 PPA CAM FOLLOWER BRG

SKF

Part # KRVE 35 PPA

BDI # 1417274

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY