310MFF3-H501
Description
310MFF3-H501 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR 2 MTL SHL
Part # 310MFF3-H501
BDI # 664141
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
210SFFC
Description
210SFFC DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 30.18MM WD
Part # 210SFFC
BDI # 661996
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265750
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
628/5-2Z
Description
628/5-2Z DEEP GROOVE BALL BRG ; 5MM BORE 11MM OD 4MM WD SR 2 METAL SHLD
Part # 628/5-2Z
BDI # 1421247
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5311M
Description
5311M ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)