Page 1 of 2125

Next

Compare
NU 310 ECP/C3

COMPARE

NU 310 ECP/C3

Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1

SKF

Part # NU 310 ECP/C3

BDI # 1420142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455771
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7308PJDU

COMPARE

7308PJDU

Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308PJDU

BDI # 663158

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
Loading Price
QTY
5203SB

COMPARE

5203SB

Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD

SKF

Part # 5203SB

BDI # 662774

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256082
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5307M

COMPARE

5307M

Description
5307M ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD

SKF

Part # 5307M

BDI # 662969

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256357
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY