Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
3200 ATN9
Description
3200 ATN9 ANG CONTACT BALL BRG ; 10MM IDX30MM ODX14MM WD DBL ROW
Part # 3200 ATN9
BDI # 1420775
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258134
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7304 BECBM
Description
7304 BECBM ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBM
BDI # 1418778
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
L 44643/VU990
Description
L 44643/VU990 TAPERED ROLLER BRG CONE ; 1" ID 14.224" WD STEEL CAGE
Part # L 44643/VU990
BDI # 1259982
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643