VQZ342-5YZ1-C8

COMPARE

VQZ342-5YZ1-C8

Description
VQZ342-5YZ1-C8 SOLENOID VALVE ; 3-POS EXHAUST CENTER 24VDC DIN TERMINAL

SMC

Part # VQZ342-5YZ1-C8

BDI # 21574333

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: 0.88 - 0.69 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 4.083
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY