VF5320-5YD1-03F
Description
VF5320-5YD1-03F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5320-5YD1-03F
BDI # 25740474
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Closed Center/Out Position
Overall Length - Inch:
9.291
Voltage:
24 VDC
TIUB11C-33
Description
TIUB11C-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT CLEAR
Part # TIUB11C-33
BDI # 17955238
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing