Features
Size:
1.43 IN L X 1 IN W X 0.96 IN W
Used For:
Attach to VG-020-R Adjusting Rod | Used as a Connector to Hold and Easily Adjust Valu Guide Rail
Part Description:
Rod End for Valu Guide Rail
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Nickel Plated Brass and Stainless Steel Fastener
Product Name:
Rod End Clamp
VG-620-12-12
Description
VG-620-12-12 ROD TO ROD CROSS BLOCK ; 1/2" X 1/2" 10EA/BOX
Part # VG-620-12-12
BDI # 342083
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
VG-014H-01
Description
VG-014H-01 GUIDE RAIL CLIP ; SELF-T SS STUD 5/8" 20EA/BOX
Part # VG-014H-01
BDI # 341875
Features
Size:
0.8 IN L X 0.8 IN H | 14 GA Thickness
Used For:
Supporting Guide Rail
Part Description:
Self Tightening Rail Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Medium Duty | Recommended Torque: 10 FT-LB
Product Name:
Self Tightening Clip
UCFBZ204-20M-SS-NC
Description
UCFBZ204-20M-SS-NC FLANGE BRACKET BRG ; NON-RETURNABLE NOLU-CLEAN SS
Part # 52205CGFA/SS
BDI # 340056
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25.806
Length Thru Bore - Inch:
1.016
Other Features:
Single Row | White Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polyamide
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing