P60-14M-115-F

COMPARE

P60-14M-115-F

Description
P6014M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P6014M115

BDI # 982253

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-14M-85-F

COMPARE

P68-14M-85-F

Description
P6814M85 SYNCHRONOUS PULLEY

TB WOODS

Part # P6814M85

BDI # 994437

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY