Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40.64
Outside Diameter - Millimeter:
1032.256
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
71
Outside Diameter - Millimeter:
1803.4
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
6
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58.64
Outside Diameter - Millimeter:
1489.456
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
12
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
340