W36-8M-60-SKL

COMPARE

W36-8M-60-SKL

Description
W368M60 SYNCHRONOUS PULLEY

TB WOODS

Part # W368M60

BDI # 989048

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY