L100 1-3/8

COMPARE

L100 1-3/8

Description
L100138 JAW COUPLING HUB

TB WOODS

Part # L100138

BDI # 990144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 1-1/2

COMPARE

L150 1-1/2

Description
L150112 JAW COUPLING HUB

TB WOODS

Part # L150112

BDI # 983302

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY