9X4 1/4-SD STR

COMPARE

9X4 1/4-SD STR

Description
9414S VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 9414S

BDI # 993738

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Face Width - Millimeter: 107.95

Face Width - Inch: 4.25
Other Features: QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY