Page 1 of 24

Next

Compare
1N5.6SK

COMPARE

1N5.6SK

Description
561N VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 561N

BDI # 990874

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S118 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
WE4 1-1/2

COMPARE

WE4 1-1/2

Description
WE4H112 ELASTOMERIC COUPLING HUB

TB WOODS

Part # WE4H112

BDI # 998031

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.6
Length Thru Bore - Millimeter: 42.926

Length Thru Bore - Inch: 1.69
Outside Diameter - Millimeter: 66.04
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
Loading Price
QTY
8SC-H 1-7/8

COMPARE

8SC-H 1-7/8

Description
8SCH178 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 8SCH178

BDI # 982717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 43.663

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1-1/8

COMPARE

7S 1-1/8

Description
7S118 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 7S118

BDI # 983396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY