Page 1 of 4

Next

Compare
P216-20M-290-W

COMPARE

P216-20M-290-W

Description
P21620M290 SYNCHRONOUS PULLEY

TB WOODS

Part # P21620M290

BDI # 984142

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P216-14M-115-M

COMPARE

P216-14M-115-M

Description
P21614M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P21614M115

BDI # 986105

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
F216-14M-55-E

COMPARE

F216-14M-55-E

Description
F21614M55 SYNCHRONOUS PULLEY

TB WOODS

Part # F21614M55

BDI # 985472

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P216-14M-55-F

COMPARE

P216-14M-55-F

Description
P21614M55 SYNCHRONOUS PULLEY

TB WOODS

Part # P21614M55

BDI # 985473

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P216-20M-170-P

COMPARE

P216-20M-170-P

Description
P21620M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P21620M170

BDI # 989949

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY