9E EMDM COUPLING SLEEVE
Description
9E EMDM COUPLING SLEEVE
Part # 9E EMDM COUPLING SLEEVE
BDI # 24345206
7S COMPLETE COUPLING ASSY
Description
7S COMPLETE COUPLING ASSY
Part # 7S COMPLETE COUPLING ASSY
BDI # 25118947
L095 1.1/8 X 3/4 COUPLING BOM
Description
L095 1.1/8 X 3/4 COUPLING BOM
Part # L095 1.1/8 X 3/4 COUPLING BOM
BDI # 21598260
Coupling Formflex#AJ(R)25-1215 TL(02
Description
TB WOODS Coupling Formflex#AJ(R)25-1215 TL(02
Part # Coupling Formflex#AJ(R)25-1215 TL(02
BDI # 15030405
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 450 | Hytrel 1800In-Lbs