W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35QT
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49
14MX-48S-125-BLOC-B800
Description
14MX-48S-125-BLOC-B800 SPROCKET ; POLY-CHAIN
Part # 14MX-48S-125-BLOC-B800
BDI # 28232844
8MPC-28S-36X35MM
Description
8MPC-28S-36X35MM HTD BELT SPROCKET ; POLY CHAIN 8MM P 36MM WD 28T
Part # 8MPC-28S-36X35MM
BDI # 25179929
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Belt Pitch:
3/16 Inch
Belt Series:
L
Belt Width - Inch:
0.188
Belt Width - Millimeter:
4.775
Belt Pitch Length - Millimeter:
2362.2
Belt Pitch Length - Inch:
93
Belt Style:
Poly-V