SPM12OPNWW
Description
SPM12OPNWW LINEAR BEARING ; SUPER BALL BUSHING 12MM DIA
Part # SPM12OPNWW
BDI # 854650
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SSEM16OPNWW
Description
SSEM16OPNWW LINEAR BEARING ; SUPER SMART BALL BUSHING 16MM DIA
Part # SSEM16OPNWW
BDI # 854723
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
1.772
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
FNYBU12L
Description
FNYBU12L LINEAR BEARING BALL BUSHING ; 0.75" BORE FLUORONYLINER
Part # FNYBU12L
BDI # 853707
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FNYBU16A
Description
FNYBU16A LINEAR BEARING BALL BUSHING ; 1" BORE FLUORONYLINER
Part # FNYBU16A
BDI # 853711
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain