8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756463
Part # 8MX39S12-1610
BDI # 24302584
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
8MX39S36-1610
Description
8MX39S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756465
Part # 8MX39S36-1610
BDI # 24302588
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
8MX39S21-1610
Description
8MX39S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756464
Part # 8MX39S21-1610
BDI # 24302586
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed