14MX31S37-2517
Description
14MX31S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756387
Part # 14MX31S37-2517
BDI # 24301884
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
14MX31S68-2517
Description
14MX31S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756388
Part # 14MX31S68-2517
BDI # 24301886
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed