8MX50S62-2517
Description
8MX50S62-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756536
Part # 8MX50S62-2517
BDI # 24302632
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed