8MX140S36-3020
Description
8MX140S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756670
Part # 8MX140S36-3020
BDI # 24302484
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
36