8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756684
Part # 8MX180S36-3020
BDI # 24302492
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX180S21-3020
Description
8MX180S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756683
Part # 8MX180S21-3020
BDI # 24302490
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21