P1928M50-3020
Description
P1928M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755841
Part # P1928M50-3020
BDI # 24302928
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50