8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696
Part # 8MX224S21-3020
BDI # 24302498
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21