P3814M85-3020
Description
P3814M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755503
Part # P3814M85-3020
BDI # 24303190
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
14MX38S37-3020
Description
14MX38S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756452
Part # 14MX38S37-3020
BDI # 24301930
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
14MX38S68-3020
Description
14MX38S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756453
Part # 14MX38S68-3020
BDI # 24301932
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
P3814M115-3020
Description
P3814M115-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755495
Part # P3814M115-3020
BDI # 24303174
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
14MX38S90-3020
Description
14MX38S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756454
Part # 14MX38S90-3020
BDI # 24301934
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed