P6814M55-3020
Description
P6814M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755684
Part # P6814M55-3020
BDI # 24303550
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M40-3020
Description
P6814M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755682
Part # P6814M40-3020
BDI # 24303546
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed