8MX71S62-3020
Description
8MX71S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756598
Part # 8MX71S62-3020
BDI # 24302680
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed