TB30XH200
Description
TB30XH200 TIMING PULLEY ; TAPER BUSHED 101755984
Part # TB30XH200
BDI # 24303978
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
P5214M85-3535
Description
P5214M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755601
Part # P5214M85-3535
BDI # 24303384
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
TB30XH300
Description
TB30XH300 TIMING PULLEY ; TAPER BUSHED 101755985
Part # TB30XH300
BDI # 24303980
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
P5614M85-3535
Description
P5614M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755618
Part # P5614M85-3535
BDI # 24303418
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
8-5V-925-TB
Description
8-5V-925-TB V-BELT SHEAVE ; QD BUSHED 101759327
Part # 8-5V-925-TB
BDI # 24309955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
8