P16814M85-4040
Description
P16814M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755820
Part # P16814M85-4040
BDI # 24302886
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85