P14414M40-E
Description
P14414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755799
Part # P14414M40-E
BDI # 24302844
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
40
W14414M20-E
Description
W14414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756197
Part # W14414M20-E
BDI # 24304074
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
20