P8014M55-F

COMPARE

P8014M55-F

Description
P8014M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755727

TIMKEN

Part # P8014M55-F

BDI # 24303636

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W8014M65-F

COMPARE

W8014M65-F

Description
W8014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756172

TIMKEN

Part # W8014M65-F

BDI # 24304437

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.924
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P8014M85-F

COMPARE

P8014M85-F

Description
P8014M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755729

TIMKEN

Part # P8014M85-F

BDI # 24303640

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY