W9014M65-F
Description
W9014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756181
Part # W9014M65-F
BDI # 24304455
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
65
W9014M42-F
Description
W9014M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756180
Part # W9014M42-F
BDI # 24304453
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
42
P9014M85-F
Description
P9014M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755754
Part # P9014M85-F
BDI # 24303690
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P9014M55-F
Description
P9014M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755752
Part # P9014M55-F
BDI # 24303686
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
55