P6820M170-M
Description
P6820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755689
Part # P6820M170-M
BDI # 24303560
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed