W3814M90-MPB
Description
W3814M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756091
Part # W3814M90-MPB
BDI # 24304275
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
W3814M120-MPB
Description
W3814M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756086
Part # W3814M120-MPB
BDI # 24304265
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P3814M115-MPB
Description
P3814M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755496
Part # P3814M115-MPB
BDI # 24303176
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P3820M230-MPB
Description
P3820M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755507
Part # P3820M230-MPB
BDI # 24303198
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
P388M85-MPB
Description
P388M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755517
Part # P388M85-MPB
BDI # 24303218
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore