10-3V-500-SK
Description
10-3V-500-SK V-BELT SHEAVE ; QD BUSHED 101759598
Part # 10-3V-500-SK
BDI # 24304491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
P2914M40-SK
Description
P2914M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755410
Part # P2914M40-SK
BDI # 24303008
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
P2814M40-SK
Description
P2814M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755398
Part # P2814M40-SK
BDI # 24302986
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
P2814M55-SK
Description
P2814M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755400
Part # P2814M55-SK
BDI # 24302990
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
6-3V-500-SK
Description
6-3V-500-SK V-BELT SHEAVE ; QD BUSHED 101758843
Part # 6-3V-500-SK
BDI # 24308935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6