Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HM803111-2
Description
HM803111-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/2" OD 29/32" WD
Part # HM803111-2
BDI # 1359359
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648025
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
HM803111
2620-2
Description
2620-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.484" OD 3/4" WD
Part # 2620-2
BDI # 1329241
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.484
Outside Diameter - Millimeter:
63.094
Global Part Number GPN:
646906
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2620
15523-2
Description
15523-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-3/8" OD 5/8" WD
Part # 15523-2
BDI # 1311031
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Global Part Number GPN:
646647
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15523
22214EJW33C3
Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN
Part # 22214EJW33C3
BDI # 1316916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing