7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
W208PP
Description
W208PP DEEP GROOVE BALL BEARING ; 1.5748IN ID 3.1496IN OD 1.1882IN WD
Part # W208PP
BDI # 1374874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9101PP
Description
9101PP DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101PP
BDI # 1352238
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1599
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
307PP;307PP Z3 FS50000
Description
307PP DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 307PP
BDI # 1336517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1483
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No