Features
Component:
Cup
Flange Outside Diameter - Millimeter:
159.436
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Flange Outside Diameter - Inch:
6.277
Outside Diameter - Millimeter:
152.4
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649644
Precision Class:
Standard
Basic Number:
652B
JH415610-2
Description
JH415610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH415610-2
BDI # 1360190
Features
Component:
Cup
Width - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Heavy Duty
Global Part Number GPN:
646276
Precision Class:
Standard
Width - Inch:
1.654
Basic Number:
JH415610
Features
Component:
Cup
Width - Millimeter:
23.52
Inch - Metric:
Inch
Outside Diameter - Inch:
5.513
Outside Diameter - Millimeter:
140.03
Global Part Number GPN:
648453
Precision Class:
Standard
Width - Inch:
0.926
Basic Number:
78551
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing