T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
S5PP
Description
S5PP DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 5/16IN WD
Part # S5PP
BDI # 1371916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1716
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9102PP
Description
9102PP DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # 9102PP
BDI # 1352242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1603
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No