L507949-2
Description
L507949-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 23/32" WD
Part # L507949-2
BDI # 1362853
Features
Component:
Cone
Width - Millimeter:
18.263
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Light Duty
Global Part Number GPN:
648001
Precision Class:
Standard
Width - Inch:
0.719
Basic Number:
L507949
310KDDN
Description
310KDDN DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD
Part # 310KDDN
BDI # 1336586
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1510
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
33287-90107
Description
33287-90107 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 2-7/8" BORE 4-5/8" OD
Part # 33287-90107
BDI # 1337172
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656930
Assembly Components:
33287 (2) | 33462D (1) | X3S-33287 (1)
Basic Number:
33287
Precision Class:
Standard
7202W
Description
7202W ANGULAR CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202W
BDI # 1350347
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254865
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar