6213ZC3
Description
6213ZC3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SHIELDED
Part # 6213-Z-C3
BDI # 1347994
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6309ZNR
Description
6309ZNR DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED SR
Part # 6309-Z-NR
BDI # 1348209
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6309Z
Description
6309Z DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD
Part # 6309-Z
BDI # 1348207
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6213-Z-NR
Description
6213-Z-NR DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SHIELDED SR
Part # 6213-Z-NR
BDI # 21958216
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes