Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
24765-5121
Description
24765-5121 OIL SEAL ; NON RETURNABLE 438MM ID 476MM OD 16MM W
Part # 24765-5121
BDI # 22834508
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
21238-3744
Description
21238-3744 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-3744
BDI # 1314640
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
25003-1280
Description
25003-1280 OIL SEAL ; NON RETURNABLE 414MM ID 464MM OD 21MM W
Part # 25003-1280
BDI # 22827586
Features
Housing Bore - Millimeter:
464.007
Nominal Width - Millimeter:
20.599
Housing Bore - Inch:
18.268
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.811
Shaft Diameter - Inch:
16.299
Shaft Diameter - Millimeter:
413.995
Inch - Metric:
Inch