21238-4204
Description
21238-4204 OIL SEAL ; NON RETURNABLE 454MM ID 505MM OD 21MM W
Part # 21238-4204
BDI # 22832147
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
25008-6399
Description
25008-6399 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25008-6399
BDI # 22804718
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24600-0983
Description
24600-0983 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-0983
BDI # 1320252
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25001-6399
Description
25001-6399 OIL SEAL ; LARGE BORE 457MM ID X 508MM OD X 21MM W
Part # 25001-6399
BDI # 22841003
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
24700-3943
Description
24700-3943 OIL SEAL ; 450MM ID X 490MM OD X 20MM W LARGE BORE
Part # 24700-3943
BDI # 22835868
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.717
Shaft Diameter - Millimeter:
450.012
Inch - Metric:
Inch