24064-1788
Description
24064-1788 HI-PERFORMANCE SEAL ; NON RETURNABLE 35MM ID 47MM OD 10EA/PAK
Part # 24064-1788
BDI # 22834679
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
24060-6859
Description
24060-6859 HI-PERFORMANCE SEAL ; NON RETURNABLE 25MM ID 47MM OD 10EA/PAK
Part # 24060-6859
BDI # 22841469
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
24060-0758
Description
24060-0758 HI-PERFORMANCE SEAL ; NON RETURNABLE 41MM ID 56MM OD 10MM W
Part # 24060-0758
BDI # 22841477
Features
Housing Bore - Millimeter:
55.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.187
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
24062-3531
Description
24062-3531 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 52MM OD 11MM W
Part # 24062-3531
BDI # 22848573
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
24060-3457
Description
24060-3457 HI-PERFORMANCE SEAL ; NON RETURNABLE 8MM ID X 17MM OD X 5MM W
Part # 24060-3457
BDI # 22814169
Features
Housing Bore - Millimeter:
17.45
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.687
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch