21333-2194
Description
21333-2194 OIL SEAL ; NON RETURNABLE 1051MM ID 1084MM OD
Part # 21333-2194
BDI # 22802534
Features
Housing Bore - Millimeter:
1084.377
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
42.692
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
41.38
Shaft Diameter - Millimeter:
1051.052
Inch - Metric:
Inch
25003-4386
Description
25003-4386 OIL SEAL ; NON RETURNABLE 1020MM ID 1050MM OD
Part # 25003-4386
BDI # 22808629
Features
Housing Bore - Millimeter:
1050.011
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
41.339
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
40.157
Shaft Diameter - Millimeter:
1019.988
Inch - Metric:
Inch
25002-5376
Description
25002-5376 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25002-5376
BDI # 22804187
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
22503-1877
Description
22503-1877 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 22503-1877
BDI # 22805301
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
24700-4137
Description
24700-4137 OIL SEAL ; NON RETURNABLE 1060MM ID 1100MM OD
Part # 24700-4137
BDI # 22821561
Features
Housing Bore - Millimeter:
1099.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1059.993
Inch - Metric:
Inch